E-Strap Coupling, 3000 lb.WLL, PK10
Mfr # SLAL10
Zoro # G4484487
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
Key Features
Overall Length
4 1/2 in
Length
4 1/2 in
Width
1 1/4 in
Overall Width
1 1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLAL10
Zoro #
G4484487
UPC #
850648003747
Country of Origin
United States
Dimensions
Overall Length
4 1/2 in
Length
4 1/2 in
Width
1 1/4 in
Overall Width
1 1/4 in
Depth
1 in
Overall Depth
1 in
Compatible Strap Width - Minimum
2 in
Compatible Strap Width - Maximum
2 in
Mounting Hole Diameter
5/16 in
Details
Item
E-Strap Coupling
Material
Steel
Includes
(10) Loc-Links
Working Load Limit
1,000 lb
For Use With
E-Straps
Finish
Zinc Plated
Number of Mounting Holes
2
Anchor Movement Type
Fixed
Description
E-Strap Coupling, Product Type E-Track Coupler, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Steel, Overall Width 1 1/4 in, Overall Depth 1 in, Overall Length 4 1/2 in, Mounting Type Bolt-On, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness Not Applicable, Ring Inner Diameter Not Applicable, Finish Zinc Plated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.