Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLSZ4FA
Zoro #
G716518353
UPC #
851218004300
Country of Origin
United States
Details
Item
E-Track
Description
E-Track, Product Type E-Track Anchor, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Steel, Overall Width 1 in, Overall Depth 1/2 in, Overall Length 5 3/4 in, Mounting Type E-Track, E-Track Installation Location Floor-Mount, Wall-Mount, E-Track Orientation Horizontal, Vertical, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.