Zoro Homepage

E-Track

  • Mfr # SLAECPS

  • Zoro # G116518366


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAECPS
Zoro #
G116518366
UPC #
850049499187
Country of Origin
China

Details

Item
E-Track

Description

E-Track, Product Type Connector Plate Set, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 333 lb, Material Steel, Overall Width 2 3/8 in, Overall Depth 2 3/4 in, Overall Length 2 3/8 in, Mounting Type E-Track, E-Track Installation Location Floor-Mount, Wall-Mount, E-Track Orientation Horizontal, Vertical, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 1/4 in, Ring Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.