Zoro Homepage

Logistic Hang Kit, 1467 lb.

  • Mfr # SLCHK

  • Zoro # G8375927


product price: $51.99
/ea

Key Features

Overall Length
1 ft
Overall Width
2 in
Color
Red
Includes
(2) 2 in x 12 in E-Straps, (2) Black Snaplocs, (2) Hooks, (2) Stainless Steel Snaplocs, (4) Hex Screws, (4) Lag Bolts, (4) Nuts, (4) Washers
For Use With
Pickups, Trailers, Truck Racks and Equipment, Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLCHK
Zoro #
G8375927
UPC #
851218004621
Country of Origin
United States

Dimensions

Overall Length
1 ft
Overall Width
2 in
Cargo Tie Down Length
1 ft
Cargo Tie Down Width
2 in
Manufacturers Warranty Length
3 Months

Details

Item
Tie Down Strap Kit
Color
Red
Includes
(2) 2 in x 12 in E-Straps, (2) Black Snaplocs, (2) Hooks, (2) Stainless Steel Snaplocs, (4) Hex Screws, (4) Lag Bolts, (4) Nuts, (4) Washers
Working Load Limit
1,000 lb
For Use With
Pickups, Trailers, Truck Racks and Equipment, Trucks
End Type
E-Track
Breaking Strength
4,400 lb
Cargo Tie Down Adjustment
Not Adjustable
Assembly Strength
4400 lb.
Cargo Tie Down End Material
Steel
Cargo Tie Down End Type
Spring E-Track
Cargo Tie Down Material
Polyester
Item - Cargo Tie Downs
Hang Strap Kit
End Material
Stainless Steel
Tie Down Material
Polyester
Tensile Strength
3,000 lb/in

Description

Tie Down Strap Kit, Working Load Limit 1,000 lb, Color Red, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Overall Length 1 ft, Adjustment Type Not Applicable, Manufacturers Warranty Length 3 Months, End Material Stainless Steel, Product Type Tie Down Strap Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.