Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logistic Ratchet Strap, 1467 lb.

  • Mfr # SLTE200R

  • Zoro # G8547217


product price: $9.79
/ea

Key Features

Overall Length
6 in
Overall Width
2 in
Material
Polyester
Color
Red
Includes
Short 6 Inch Length with E-Fitting Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLTE200R
Zoro #
G8547217
UPC #
850648003396
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
2 in
Cargo Tie Down Length
6 in
Cargo Tie Down Width
2 in
Manufacturers Warranty Length
90 day

Details

Item
Tie Down Strap
Material
Polyester
Color
Red
Includes
Short 6 Inch Length with E-Fitting Ends
Working Load Limit
1,467 lb
For Use With
SNAPLOCS E-Track Singles and E-Track
Breaking Strength
4,400 lb
Cargo Tie Down Adjustment
Ratchet
Cargo Tie Down End Type
Spring E-Track
Assembly Strength
4400 lb.
Cargo Tie Down End Material
Steel
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down Material
Polyester

Description

Tie Down Strap, Product Type E-Track Connecting Strap, Includes Short 6 Inch Length with E-Fitting Ends, Material Polyester, Overall Width 2 in, Color Red, Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.