Zoro Homepage

Logistic Ratchet Strap, 16 ft., 1467 lb.

  • Mfr # SLTE216RR

  • Zoro # G8404715


product price: $17.99
/ea

Key Features

Overall Length
16 ft
Overall Width
2 in
Color
Red
Includes
18 in Lead End, E-Fitting Ends, Hook & Loop Storage Fastener
Working Load Limit
1,467 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTE216RR
Zoro #
G8404715
UPC #
850648003198
Country of Origin
United States

Dimensions

Overall Length
16 ft
Overall Width
2 in
Cargo Tie Down Length
16 ft
Cargo Tie Down Width
2 in
Manufacturers Warranty Length
3 Months

Details

Item
Tie Down Strap
Color
Red
Includes
18 in Lead End, E-Fitting Ends, Hook & Loop Storage Fastener
Working Load Limit
1,467 lb
For Use With
SNAPLOCS E-Track Singles and E-Track
End Type
E-Track
Breaking Strength
4,400 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Item - Cargo Tie Downs
Tie Down Strap
Assembly Strength
4400 lb.
Cargo Tie Down End Material
Steel
Cargo Tie Down End Type
Spring E-Track
Cargo Tie Down Material
Polyester
Reinforcement Properties
General Purpose
Tie Down Material
Polyester
Tensile Strength
4,400 lb/in
End Material
Steel
Features
Integrated Storage Strap

Description

Tie Down Strap, Working Load Limit 1,467 lb, Color Red, End Type E-Track, Tensile Strength 4,400 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 16 ft, Features Integrated Storage Strap, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.