Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logistic Strap Anchor, 1000 lb., 4-1/2" L

  • Mfr # SLSWCU

  • Zoro # G6301130


product price: $4.29
/ea

Key Features

Material
Steel
Length
4 1/2 in
Width
1 in
Finish
Unfinished
Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLSWCU
Zoro #
G6301130
UPC #
851218004720
Country of Origin
United States

Dimensions

Length
4 1/2 in
Width
1 in
Depth
1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
1 in
Overall Depth
1/2 in
Mounting Hole Diameter
5/16 in
Overall Length
4 1/2 in
Compatible Strap Width - Maximum
2 in
Compatible Strap Width - Minimum
2 in

Details

Item
Tie Down Anchor
Material
Steel
Finish
Unfinished
Working Load Limit
1,000 lb
For Use With
E-Track Accessories and Logistics Straps
Mounting Style
Weld-on
Number of Mounting Holes
2
Anchor Movement Type
Fixed

Description

Tie Down Anchor, Product Type E-Track Anchor, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Steel, Overall Width 1 in, Overall Depth 1/2 in, Overall Length 4 1/2 in, Mounting Type Weld-On, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness Not Applicable, Ring Inner Diameter Not Applicable, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.