Logistic Strap Anchor, Steel, 1000 lb.
Mfr # SLSS
Zoro # G4484514
product price: $6.69
/eaKey Features
Material
Stainless Steel
Length
6 in
Width
1 in
Includes
(1) Stainless Steel SNAPLOC E-Track Single
Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLSS
Zoro #
G4484514
UPC #
850648003532
Country of Origin
United States
Dimensions
Length
6 in
Width
1 in
Depth
1/2 in
Overall Length
5 3/4 in
Overall Depth
1/2 in
Overall Width
1 in
Mounting Hole Diameter
5/16 in
Compatible Strap Width - Maximum
2 in
Compatible Strap Width - Minimum
2 in
Details
Item
Tie Down Anchor
Material
Stainless Steel
Includes
(1) Stainless Steel SNAPLOC E-Track Single
Mounting Style
Surface
Finish
Stainless
Working Load Limit
1,000 lb
For Use With
E-Track Logistic E-Straps
Number of Mounting Holes
2
Anchor Movement Type
Fixed
Description
Tie Down Anchor, Product Type E-Track Anchor, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Stainless Steel, Overall Width 1 in, Overall Depth 1/2 in, Overall Length 5 3/4 in, Mounting Type Bolt-On, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness Not Applicable, Ring Inner Diameter Not Applicable, Finish Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.