Logistic Strap Anchor, Steel, 1467 lb.
Mfr # SLAL
Zoro # G4484496
product price: $10.75
/eaKey Features
Material
Steel
Length
4 1/2 in
Width
1 in
Includes
(1) SNAPLOCS Logistic Strap Coupling
For Use With
E-Track Logistic E-Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLAL
Zoro #
G4484496
UPC #
850648003099
Country of Origin
United States
Dimensions
Length
4 1/2 in
Width
1 in
Depth
1 in
Overall Length
4 5/8 in
Overall Depth
1 in
Overall Width
1 in
Mounting Hole Diameter
5/16 in
Compatible Strap Width - Minimum
2 in
Compatible Strap Width - Maximum
2 in
Details
Item
E-Strap Coupling
Material
Steel
Includes
(1) SNAPLOCS Logistic Strap Coupling
For Use With
E-Track Logistic E-Straps
Working Load Limit
1,000 lb
Finish
Zinc Plated
Anchor Movement Type
Fixed
Number of Mounting Holes
2
Description
E-Strap Coupling, Product Type E-Track Coupler, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Steel, Overall Width 1 in, Overall Depth 1 in, Overall Length 4 5/8 in, Mounting Type Bolt-On, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness Not Applicable, Ring Inner Diameter Not Applicable, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.