Zoro Homepage

Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW

  • Mfr # SL1500PC6B

  • Zoro # G0337517


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Caster Material
Rubber
Frame Material
Steel
Overall Height
40 in
Overall Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL1500PC6B
Zoro #
G0337517
UPC #
850648003471
Country of Origin
Multiple

Dimensions

Overall Height
40 in
Overall Length
35 in
Overall Width
20 1/2 in
Deck Height
9 1/2 in
Deck Length
32 in
Caster Dia.
6"
Caster Width
1 1/4 in
Caster Wheel Dia.
6 in
Deck Width
20 1/2 in
Caster Wheel Width
1 1/4 in
Width Between Rails/Sockets
17 1/2 in
Overall LxWxH
35 in x 20-1/2 in x 40 in
Caster Mounting Height
7 1/2 in
Caster Mounting Plate Size
2-3/8 in x 3-5/8 in
Rail Height
31 in

Details

Item
Vertical Panel Truck with Removable Rails & Load-Securing Anchors
Color
Black
Caster Material
Rubber
Frame Material
Steel
Includes
4-Sided Steel Frame, built In E-Track Anchor Points for Logistic Straps, 1-1/4 in Thick Steel Bars.
Finish
Powder Coated
Load Capacity
1,500 lb
Deck Material
Plastic
Caster Type
(2) Swivel, (2) Swivel with Brake
Assembled/Unassembled
Unassembled
Handle Included
Yes
Number of Sockets per End
2
Caster Core Material
Steel
Number of Usable Sides
2
Caster Outside Bolt Hole Spacing
1-3/4 in x 2-7/8 in
Deck Finish/Coating
Rubber
Caster Wheel Tread Pattern
Sawtooth
Handle Type
No Handle
Number of Levels
1
Number of Rails
2
Deck Construction
Open
Caster Frame Material
Steel
Caster Brake Type
Side Pedal Brake
Caster Mounting Type
Plate
Deck Surface
Non-Slip
Includes Reinforcing Crossbars
Yes
Caster Wheel/Tread Material
Steel
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster/Wheel Mounting Location
Standard
Frame Gauge
10 ga
Rail Type
Removable
Caster Inside Bolt Hole Spacing
1-3/4 in x 2-7/8 in
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Steel
Lip Style
Flush
Usable Deck per Side
17 1/2 in
Load Capacity per Level
1,500 lb

Description

Vertical Panel Truck with Removable Rails & Load-Securing Anchors, Load Capacity 1,500 lb, Rail Type Removable, Rail Height 31 in, Lip Style Flush, Handle Type No Handle, Overall Length 35 in, Overall Width 20 1/2 in, Overall Height 40 in, Deck Construction Open, Deck Material Plastic, Deck Finish/Coating Rubber, Deck Height 9 1/2 in, Deck Length 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.