Shop SNAP-LOC

Platform Truck, Red, Steel, 1,500 lb

  • Mfr # SL1500P4R
  • Zoro # G0095929

product price: 
$
299.00
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Length
33 1/2 in
Overall Width
20 1/2 in
Color
Red
Load Capacity
1,500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL1500P4R
Zoro #
G0095929
UPC #
850648003563
Country of Origin
Multiple

Dimensions

Overall Height
38 in
Overall Length
33 1/2 in
Overall Width
20 1/2 in
Deck LxWxH
32 in x 20-1/2 in x 7 in
Deck Height
7 in
Caster Wheel Width
1 in
Deck Width
20 1/2 in
Deck Length
32 in
Extended Length
33 1/2 in
Caster Wheel Dia.
4 in
Overall LxWxH
33-1/2 in x 20-1/2 in x 38 in
Caster Width
1 in
Wire Rope Length
33 1/2 in
Caster Wheel Diameter
4 in
Handle Height
34 1/2 in
Length
33 1/2 in

Details

Color
Red
Load Capacity
1,500 lb
Item
Load-Securing Plastic-Deck Platform Truck
Handle Type
Removable Raised
Handle Pocket Location
Single End
Includes
1-1/4 in Thick Steel Bars, Four Sided Steel Frame with Built In E-Track Anchor Points
Caster Configuration
(4) Swivel
Gauge
12 ga
Deck Material
Plastic
Finish
Powder Coated
Number of Caster Wheels
4
Assembled/Unassembled
Unassembled
Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Deck Surface
Non-Slip
Side Panel Type
No Side Panels
Number of Platforms
1
Deck Gauge
12 ga
Deck Finish/Coating
Powder Coated
Frame Gauge
2 mm
Wire Color
Red

Description

Platform Truck, Load Capacity 1,500 lb, Overall Height 38 in, Overall Length 33 1/2 in, Overall Width 20 1/2 in, Deck Construction Solid, Deck Material Plastic, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 7 in, Deck Length 32 in, Deck Width 20 1/2 in, Deck Surface Non-Slip, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.