Zoro Homepage

Ratchet Strap System Pro 1, 16ft, 3000lb

  • Mfr # SLCERBPP

  • Zoro # G4484401


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Overall Length
16 ft
Overall Width
2 in
Color
Red
Includes
(2) 2 in x 16 ft Ratchet E-Straps, (2) Hooks, (2) Rings, (6) Black Snaplocs with Fasteners
Working Load Limit
1,467 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLCERBPP
Zoro #
G4484401
UPC #
850648003525
Country of Origin
United States

Dimensions

Overall Length
16 ft
Overall Width
2 in
Cargo Tie Down Length
16 ft
Manufacturers Warranty Length
3 Months
Cargo Tie Down Width
2 in
Fixed End Length
18 in

Details

Item
Tie Down Strap Kit
Color
Red
Includes
(2) 2 in x 16 ft Ratchet E-Straps, (2) Hooks, (2) Rings, (6) Black Snaplocs with Fasteners
Working Load Limit
1,467 lb
For Use With
Pickups, Trailers, Truck Racks and Equipment, Trucks
End Type
E-Track
Breaking Strength
4,400 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Item - Cargo Tie Downs
Tie Down Strap Kit
Cargo Tie Down End Type
Spring E-Track
Cargo Tie Down Material
Polyester
Assembly Strength
4400 lb.
Cargo Tie Down End Material
Steel
Tie Down Material
Polyester
Features
Integrated Storage Strap
End Material
Steel
Tensile Strength
4,400 lb/in

Description

Tie Down Strap Kit, Working Load Limit 1,467 lb, Color Red, End Type E-Track, Tensile Strength 4,400 lb/in, Tie Down Material Polyester, Overall Width 2 in, Fixed End Length 18 in, Overall Length 16 ft, Features Integrated Storage Strap, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.