Zoro Homepage

Ratchet System Starter 1, 16ft, 3000lb

  • Mfr # SLCERBP

  • Zoro # G4484435


product price: $72.19
/ea

Key Features

Overall Length
16 ft
Overall Width
2 in
Color
Red
Includes
(2) 2 in x 16 ft Ratchet E-Straps, (6) Black Snaplocs with Fasteners
Working Load Limit
1,467 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLCERBP
Zoro #
G4484435
UPC #
850648003501
Country of Origin
United States

Dimensions

Overall Length
16 ft
Overall Width
2 in
Cargo Tie Down Length
16 ft
Cargo Tie Down Width
2 in
Manufacturers Warranty Length
3 Months
Fixed End Length
18 in

Details

Item
Tie Down Strap Kit
Color
Red
Includes
(2) 2 in x 16 ft Ratchet E-Straps, (6) Black Snaplocs with Fasteners
Working Load Limit
1,467 lb
For Use With
Pickups, Trailers, Truck Racks and Equipment, Trucks
End Type
E-Track
Breaking Strength
4,400 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Item - Cargo Tie Downs
Tie Down Strap Kit
Cargo Tie Down Material
Polyester
Assembly Strength
4400 lb.
Cargo Tie Down End Material
Steel
Cargo Tie Down End Type
Spring E-Track
Tie Down Material
Polyester
End Material
Steel
Tensile Strength
4,400 lb/in
Features
Integrated Storage Strap

Description

Tie Down Strap Kit, Working Load Limit 1,467 lb, Color Red, End Type E-Track, Tensile Strength 4,400 lb/in, Tie Down Material Polyester, Overall Width 2 in, Fixed End Length 18 in, Overall Length 16 ft, Features Integrated Storage Strap, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.