Slip Hook, Steel, Slip On, 1000 lb., PK10
Mfr # SLCAHIT10
Zoro # G4406692
product price: $72.15
/pk 10, $7.22/eaKey Features
Material
Steel
Grade
40
Trade Size
2"
Finish
Vinyl Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLCAHIT10
Zoro #
G4406692
UPC #
850648003761
Country of Origin
China
Dimensions
Trade Size
2"
Dimension B
3-1/2 in Wide
Dimension C
2-1/4 in Height
Diameter
1-1/4 in
Compatible Webbing Width - Maximum
2 in
Details
Item
Slip Hook
Material
Steel
Grade
40
Working Load Limit
1000 lb
Finish
Vinyl Coated
Color
Black
Attachment Type
Slip On
For Use With
Any 2 in E-Strap
Type
Slips on any 2" E-Strap End
Description
Slip Hook, Color Black, Compatible Webbing Width - Maximum 2 in, Hardware Material Steel, Product Type Wire-Hook, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.