Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Hook, Steel, Slip On, 1467 lb.

  • Mfr # SLAHI

  • Zoro # G4406701


product price: $7.29
/ea

Key Features

Material
Steel
Grade
40
Trade Size
2"
Finish
Vinyl Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAHI
Zoro #
G4406701
UPC #
850648003129
Country of Origin
China

Dimensions

Trade Size
2"
Dimension B
3-1/2 in Wide
Dimension C
2-1/4 in Height
Diameter
1-1/4 in
Overall Length
3 in
Overall Width
2 3/4 in
Overall Height
2 1/2 in
Compatible Webbing Width - Maximum
2 in

Details

Item
Slip Hook
Material
Steel
Grade
40
Working Load Limit
1467 lb
Finish
Vinyl Coated
Color
Black
Attachment Type
Slip On
For Use With
E-Track Logistic E-Straps: 15X219, 15X220, 19XZ64, 19XZ65, 19XZ66, 19XZ67, 19XZ68, 19XZ69, 19XZ70, 19XZ71.
Type
Slips on any 2" E-Strap End
Compatible with Manufacturer Model Number
SLTC208CR, SLTC208RR, SLTE200R, SLTE201R, SLTE208CR, SLTE208RR, SLTE216CR, SLTE216CRI, SLTE216RR, SLTE216RRI
For Use With Mfr. Model Number
SLTC208CR, SLTC208RR, SLTE200R, SLTE201R, SLTE208CR, SLTE208RR, SLTE216CR, SLTE216CRI, SLTE216RR, SLTE216RRI
Compatible Manufacturer Part Number
SLTC208CR, SLTC208RR, SLTE200R, SLTE201R, SLTE208CR, SLTE208RR, SLTE216CR, SLTE216CRI, SLTE216RR, SLTE216RRI
Compatible Manufacturer Model Number
SLTC208CR, SLTC208RR, SLTE200R, SLTE201R, SLTE208CR, SLTE208RR, SLTE216CR, SLTE216CRI, SLTE216RR, SLTE216RRI
Compatible with Manufacturer Model No.
SLTC208CR, SLTC208RR, SLTE200R, SLTE201R, SLTE208CR, SLTE208RR, SLTE216CR, SLTE216CRI, SLTE216RR, SLTE216RRI
Compatible with Mfr. Model No.
SLTC208CR, SLTC208RR, SLTE200R, SLTE201R, SLTE208CR, SLTE208RR, SLTE216CR, SLTE216CRI, SLTE216RR, SLTE216RRI
For Use with Mfr Model Number
SLTC208CR, SLTC208RR, SLTE200R, SLTE201R, SLTE208CR, SLTE208RR, SLTE216CR, SLTE216CRI, SLTE216RR, SLTE216RRI
Compatible Pump Manufacturer Part Number
SLTC208CR, SLTC208RR, SLTE200R, SLTE201R, SLTE208CR, SLTE208RR, SLTE216CR, SLTE216CRI, SLTE216RR, SLTE216RRI
Compatible Mfr. Model Number
SLTC208CR, SLTC208RR, SLTE200R, SLTE201R, SLTE208CR, SLTE208RR, SLTE216CR, SLTE216CRI, SLTE216RR, SLTE216RRI

Description

Slip Hook, Color Black, Compatible Webbing Width - Maximum 2 in, Hardware Material Steel, Product Type Slip Hook, Overall Height 2 1/2 in, Overall Length 3 in, Overall Width 2 3/4 in, Compatible with Grainger Part Number 15X219, 15X220, 19XZ64, 19XZ65, 19XZ66, 19XZ67, 19XZ68, 19XZ69, 19XZ70, 19XZ71, Compatible with Manufacturer Model Number SLTC208CR, SLTC208RR, SLTE200R, SLTE201R, SLTE208CR, SLTE208RR, SLTE216CR, SLTE216CRI, SLTE216RR, SLTE216RRI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.