This item is Discontinued.

Snap-Loc Snap-Loc SLTC104CR2 1 in. x 4 ft. Cinch Cam Strap - Red; Pack of 2 SLTC104CR2

Snap-Loc SLTC104CR2 1 in. x 4 ft. Cinch Cam Strap - Red; Pack of 2 (Discontinued)

  • Mfr # SLTC104CR2
  • Zoro # G904162443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLTC104CR2
Zoro #
G904162443
UPC #
850648003211
Country of Origin
United States

Description

Snap-Loc Cinch Strap quickly bundles together and ties down pipe, lumber, ladders and more, much safer and stronger than bungee cords and ropes! Great for all sorts of uses on pickups, trucks, trailers, racks, walls, ceilings, floors and more! Now is the time to replace your skin snapping bungee cords and ropes with these much safer and stronger Snap-Loc Cinch Straps! Includes sewn in Hook & Loop fastener for easy untangled storage. Cinch Strap is made from thick 1 inch wide heavy duty polyester webbing with built in quick release Cam Buckle and overall length of 4 feet. Rated at an enormous 1,500 pound break strength and 500 pound working load limit (680/227 kg). Snap-Loc Cinch Straps give you "Ultimate Cargo Control" and are made in the USA! Snap-Loc parts also fit with other industry standard E-track accessories. Try "Snap-Locs E-Track Singles" the "Fastest, Safest and Easiest" way to strap stuff "Where You Need It" on pickups, trucks, trailers, racks, walls, ceilings, floors and more! Only "The Snap-Loc System" provides a permanent comprehensive solution for all your cargo management needs with a coordinating variety of Straps, Accessories, Dollies, Carts and more.

Features
  • Quickly bundles together and ties down pipe, lumber, ladders and more
  • Much safer and stronger than bungee cords and ropes
  • Pack of 2
Specifications
  • Color: Red
  • Size: 1 in. x 4 ft.
  • Country of Origin: USA
  • Weight: 1.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.