Zoro Homepage
This item is Discontinued.
Snap-Loc Snap Lock Cinch Strap, 48" L x 1" W, PR SLCTC104CR2

Snap Lock Cinch Strap, 48" L x 1" W, PR (Discontinued)

  • Mfr # SLCTC104CR2
  • Zoro # G6301045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLCTC104CR2
Zoro #
G6301045
UPC #
850648003211
Country of Origin
United States

Dimensions

Strap Width
1"
Manufacturers Warranty Length
90 day
Strap Length
48"

Details

Item
Cinch Cam Strap
For Use With
E-Track Accessories, Logistic Straps
Working Load Limit
500 lb.
Includes
Buckle
Color
Red
Assembly Strength
3000 lb.
Body Material
Polyester
Hardware Material
Steel
Fitting Style
Cam
Accessory Type
Cinch Cam Strap

Description

Cinch Cam Strap, Product Type Cinch Cam Strap, Includes Buckle, Color Red, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.