Zoro Homepage
This item is Discontinued.
Snap-Loc Snap Lock Cinch Strap, 72" L x 1" W, PR SLCTC106CR2

Snap Lock Cinch Strap, 72" L x 1" W, PR (Discontinued)

  • Mfr # SLCTC106CR2
  • Zoro # G6301036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLCTC106CR2
Zoro #
G6301036
UPC #
850648003105
Country of Origin
United States

Dimensions

Strap Length
72"
Strap Width
1"

Details

For Use With
E-Track Accessories, Logistic Straps
Item
Cam Strap
Working Load Limit
500 lb.
Color
Red
Includes
Buckle
Body Material
Polyester
Assembly Strength
3000 lb.
Hardware Material
Steel
Fitting Style
Cam
Accessory Type
Cinch Cam Strap

Description

Cam Strap, Working Load Limit 500 lb., Color Red, Manufacturers Warranty Length Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.