Zoro Homepage

Tie Down Strap, 1000 lb. Work Load Limit

  • Mfr # SLTE212CR

  • Zoro # G2146078


product price: $17.99
/ea

Key Features

Overall Length
12 ft
Overall Width
2 in
Color
Red
Standards
US DOT
Working Load Limit
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTE212CR
Zoro #
G2146078
UPC #
850648003198
Country of Origin
United States

Dimensions

Overall Length
12 ft
Overall Width
2 in
Cargo Tie Down Length
12 ft
Cargo Tie Down Width
2 in
Manufacturers Warranty Length
3 Months

Details

Item
Tie Down Strap
Color
Red
Standards
US DOT
Working Load Limit
1,000 lb
For Use With
Trailers, Trucks, Vans
End Type
E-Track
Breaking Strength
3,000 lb
Cargo Tie Down Adjustment
Cam Buckle
Adjustment Type
Cam Buckle
Cargo Tie Down End Type
Spring E-Track
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down End Material
Steel
Cargo Tie Down Material
Polyester
Reinforcement Properties
General Purpose
End Material
Steel
Features
Integrated Storage Strap
Tensile Strength
3,000 lb/in
Tie Down Material
Polyester

Description

Tie Down Strap, Working Load Limit 1,000 lb, Color Red, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 12 ft, Features Integrated Storage Strap, Standards US DOT, Adjustment Type Cam Buckle, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.