This item is Discontinued.

Snap-Loc Logistic Ratchet Strap, 16ft x 2In, 1467lb SLTE216RRI

Logistic Ratchet Strap, 16ft x 2In, 1467lb (Discontinued)

  • Mfr # SLTE216RRI
  • Zoro # G4484444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLTE216RRI
Zoro #
G4484444
UPC #
850648003143
Country of Origin
Unknown

Dimensions

Cargo Tie Down Length
16 ft
Manufacturers Warranty Length
3 Months
Cargo Tie Down Width
2 in
Overall Length
16 ft

Details

For Use With
SNAPLOCS E-Track Singles and E-Track
Item
Tie Down Strap
Working Load Limit
1,467 lb
Includes
18 in Lead End, E-Fitting Ends, Hook & Loop Storage Fastener
Color
Red
Cargo Tie Down End Material
Steel
Cargo Tie Down End Type
Spring E-Track
Item - Cargo Tie Downs
Tie Down Strap
Assembly Strength
4400 lb.
Cargo Tie Down Material
Polyester
Cargo Tie Down Adjustment
Ratchet
Breaking Strength
4,400 lb
Adjustment Type
Ratchet
End Type
E-Track
Tie Down Material
Polyester
End Material
Steel

Description

Tie Down Strap, Working Load Limit 1,467 lb, Color Red, End Type E-Track, Tie Down Material Polyester, Overall Length 16 ft, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.