Zoro Homepage

Tow Strap, 2333 lb. WLL, 1 in. W, Red

  • Mfr # SLTT115K07R

  • Zoro # G1856736


product price: $14.99
/ea

Key Features

Material
Polyester
Length
15 ft
Size
1 in x 15 ft
Features
Cordura Sleeves Grip and Slip on Loop Ends for Added Protection
Working Lifting Limit
2,333 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTT115K07R
Zoro #
G1856736
UPC #
850648003495
Country of Origin
United States

Dimensions

Length
15 ft
Size
1 in x 15 ft
Width
1 in
Manufacturers Warranty Length
90 day
Overall Length
15 ft
Overall Width
1 in
Trade Size
5/16 in

Details

Item
Tow Strap
Material
Polyester
Features
Cordura Sleeves Grip and Slip on Loop Ends for Added Protection
Working Lifting Limit
2,333 lb
Web Tensile Strength
7,000 lb
Rated Capacity
2,333 lb
Color
Red
Standards
US DOT
Breaking Strength
7,000 lb
Includes
Button Head Cap
Hook Type
Hook-and-Loop
Edge Yarns
Polyester
Grade
Grade 5
Attachment Style
Reinforced Loops
Duty Capacity
Heavy Duty
Number of Ply
2-Ply
Working Load Break Strength
2,333 lb
Webbing Break Strength
7,000 lb
Strap Style
Tow Strap
Number of Straps
1
Assembly Break Strength
7,000 lb

Description

Tow Strap, Strap Style Tow Strap, Attachment Style Reinforced Loops, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 15 ft, Overall Width 1 in, Color Red, Number of Straps 1, Material Polyester, Grade Grade 5, Working Load Break Strength 2,333 lb, Webbing Break Strength 7,000 lb, Assembly Break Strength 7,000 lb, Standards US DOT, Features Cordura Sleeves Grip and Slip on Loop Ends for Added Protection, Includes Button Head Cap, Edge Yarns Polyester, Hook Type Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.