Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Snap-Loc Tow Strap, 6,667 lb. WLL, 4 in. W, Red SLTT430K20R

Tow Strap, 6,667 lb. WLL, 4 in. W, Red (Discontinued)

  • Mfr # SLTT430K20R
  • Zoro # G1856709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTT430K20R
Zoro #
G1856709
UPC #
851218004188
Country of Origin
United States

Dimensions

Size
4 in x 30 ft
Length
30 ft
Width
4 in

Details

Item
Tow Strap
Material
Polyester
Breaking Strength
20,000 lb
Rated Capacity
6667 lb
Web Tensile Strength
20,000 lb
Color
Red
Features
Wrap Up
Working Lifting Limit
6667 lb
Standards
Meets US DOT

Description

Tow Strap, Color Red, Material Polyester, Features Wrap Up, Standards Meets US DOT, Size 4 in x 30 ft, Web Tensile Strength 20,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.