This item is Discontinued.

Snap-N-Store File Box, Letter/Legal Files, 16.25in x 9.75in x 13.25in, Black SNS01536

This item is Discontinued.

Snap-N-Store

File Box, Letter/Legal Files, 16.25in x 9.75in x 13.25in, Black (Discontinued)

Mfr # SNS01536
Zoro # G615509773
UPC # 826030015360
Country of Origin China
Category File Boxes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNS01536
Zoro #
G615509773
UPC #
826030015360
Country of Origin
China

Dimensions

File Size
Letter/Legal
Height
13.25 in
Width
16.25 in
Depth
9.75 in

Details

Item
File Storage Boxes
Closure
Lift-Off Lid
Color
Black
Material
Laminated Fiberboard
For Use With
Hanging File Folders
Handle
Side Lift-Up Grips

Description

Filing is a snap with this easy-to-assemble unit. Heavy-duty metal snaps hold box together and provide strength. Accommodates hanging file folders. Includes sturdy chrome-steel handles and chrome label holder. Can be disassembled and stored flat. A perfect choice for any office.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.