Zoro Homepage
This item is Discontinued.
No Product Image Available

1/2" Drive SAE, 12 pcs (Discontinued)

  • Mfr # WSSD-11RC
  • Zoro # G2808733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSSD-11RC
Zoro #
G2808733
UPC #
-
Country of Origin
Unknown

Dimensions

Drive Size
1/2"

Details

Includes
(12) 1/2" Drive Deep Socket Set on Clip Rail: 1/2", 9/16", 5/8", 11/16", 13/16", 3/4", 7/8", 15/16", 1", 1-1/16", 1-1/8"
Number of Pieces
12
Measurement Type
SAE
SAE or Metric
SAE
Item
Deep Socket
Finish
High Polish Chrome

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.