This item is Discontinued.

Snap-On 18 ga. Heavy Duty Steel Service Cart, 30", Red, 2 Shelves, 2 Shelves 50723

18 ga. Heavy Duty Steel Service Cart, 30", Red, 2 Shelves, 2 Shelves (Discontinued)

  • Mfr # 50723
  • Zoro # G7069259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50723
Zoro #
G7069259
UPC #
662459346636
Country of Origin
China

Dimensions

Overall Height
36-7/32"
Overall Length
30"
Overall Width
17"

Details

Material
18 ga. Heavy Duty Steel
Color
Red
Item
Service Cart,30",Red,2 Shelves
Wheel Type
4" x 1" Casters
Number of Shelves
2
Caster Type
(4) Swivel
Utility Cart Item
Service Cart
Finish
Powder Coated
Sub-Category
Williams

Description

Service Cart,30 In.,Red,2 Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.