This item is Discontinued.

Williams 1" Drive Impact Socket Black Industrial 39674

1" Drive Impact Socket Black Industrial (Discontinued)

  • Mfr # 39674
  • Zoro # G6538449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39674
Zoro #
G6538449
UPC #
662459947192
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
3-1/2"
Size
2-5/16"

Details

SAE or Metric
SAE
Number of Points
6
Item
Impact Socket
Socket Type
Shallow Impact
Sub-Category
Williams
Category Type
Impact Socket
Finish
Black Industrial
Tether Ready
No
Product Type
Impact Socket,1" D,2-5/16 6Pt

Description

Impact Socket,1 In. D,2-5/16 6Pt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.