Shop WILLIAMS
See all product information
Create Account
3/4" Drive, 2" SAE Socket, 12 Points, Standard 3/4"D, 12Pt, 2
Mfr # JHWH-1264
Zoro # G7147966
product price:Â
$
53.15
/ea
Key Features
Size
2"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWH-1264
- Zoro #
- G7147966
- UPC #
- 662459921864
- Country of Origin
- United States
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Sub-Category
- Williams
- Socket Type
- Shallow
Description
Standard Socket,3/4 In.D,12Pt,2