This item is Discontinued.

Cdi CDI Torque Wrench, 3/4" dr, 150 to 800 Nm, 42"L 8004NMRMHSS

CDI Torque Wrench, 3/4" dr, 150 to 800 Nm, 42"L (Discontinued)

  • Mfr # 8004NMRMHSS
  • Zoro # G2793977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8004NMRMHSS
Zoro #
G2793977
UPC #
662459905741
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Overall Length
42 in

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Handle
Knurled
Material
Alloy Steel
Torque Measurement Type
Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Sub-Category
CDI Torque Products
Visual/Audible Indicators
Audible Click
Primary Scale Range
150 to 800 N-m
Primary Scale Increments
5 N-m
Calibration Certificate Included
Yes
Tether Capable
Tether Capable
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Newton-Meter, Drive Size 3/4 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.