Williams
3/8" Drive Hand Impact Driver Industrial Black
Mfr # BHMD-30
Zoro # G6524290
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 5"
- Size 1-1/4"
- Number of Pieces 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 6 in Wire Stripper Solid: 10 to 20 AWG, Stranded: 12 to 22 AWG 1916-SS
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC GXL18V-233B25
- KNIPEX Knipex Tools Lp KX8603125 5 in. Mini Pliers Wrench KX8603125
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In 196A1Z
- WILLIAMS 1/2" Drive Impact Socket 6 Black Industrial 4-636
- DYNAMIC Tools 1-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket D025348
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide J07511L
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/4 320161
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 12 pt Deep Depth, Black Oxide J7326
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2919M
- DEWALT IMPACT READY(R) 7/16" 3/8" Drive 6pt Deep Socket DW2285
- Williams Sockets & Ratchets