Zoro Homepage
This item is Discontinued.
Snap-On Portable Tool Box, 20" W x 7" D x 8" H TB-6220A

Portable Tool Box, 20" W x 7" D x 8" H (Discontinued)

  • Mfr # TB-6220A
  • Zoro # G7148377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-6220A
Zoro #
G7148377
UPC #
662459826282
Country of Origin
China

Dimensions

Width
20"
Depth
7"
Height
8"

Details

Item
Portable Tool Box
Features
Hip Roof Design, Extra Large Tote Tray
Storage Capacity
959 cu.in.
Locking System
Padlock Hasp
Sub-Category
Williams

Description

Hip Roof Toolbox,20 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.