This item is Discontinued.

Williams Tools at Height D R"g, Attachment, 0.5 x 2.25", PK10 DR-0.5X2.25-10PK

Tools at Height D R"g, Attachment, 0.5 x 2.25", PK10 (Discontinued)

  • Mfr # DR-0.5X2.25-10PK
  • Zoro # G7643076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-0.5X2.25-10PK
Zoro #
G7643076
UPC #
852684930636
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2"
Overall Length
2-1/4"

Details

Item
D-Ring Attachment
Number of Pieces
10
Sub-Category
Tools at Height

Description

D Ring,Attachment,0.5 x 2.25 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.