Zoro Homepage
This item is Discontinued.
Snap-On Williams Adjustable Wrench, 24", Chrome AP-24A-TH

Williams Adjustable Wrench, 24", Chrome (Discontinued)

  • Mfr # AP-24A-TH
  • Zoro # G6519147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-24A-TH
Zoro #
G6519147
UPC #
662459371058
Country of Origin
United States

Dimensions

Overall Length
24"
Adjustable Wrench Nominal Length
24"

Details

Finish
Chrome plated
Features
I-Beam Designed Handle Provides Strength and Durability, Inch (SAE) Scale
Jaw Capacity
2-7/16"
Item
Adjustable Wrench,24",Chrome
Sub-Category
Williams

Description

Adjustable Wrench,24",Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.