Zoro Homepage

Capseal, Round Head, Plastic, Cream, PK1000

  • Mfr # MSS-2-1000

  • Zoro # G1899086


product price: $448.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Construction
Plastic
Material
Plastic
For Use With
Steel Drums
Type
Round Head
Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-2-1000
Zoro #
G1899086
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2 in
For Plug Size
2 in

Details

Item
Drum Plug Capseal
Construction
Plastic
Material
Plastic
For Use With
Steel Drums
Type
Round Head
Includes
Pull Ring
Characteristics
Press On Steel Drum Bung Cap
Body Material
plastic
Standards
FDA Approved
Melting Temp.
189 Degrees C
Color
White
Melting Temperature
372.2 Degrees F
Features
Press On Steel Drum Bung Cap
For Plug Head Shape
Round
Capseal Attachment
Press On

Description

Drum Plug Capseal, Color White, For Plug Head Shape Round, For Use With Steel Drums, Material Plastic, Capseal Attachment Press On, For Plug Size 2 in, Melting Temperature 372.2 Degrees F, Standards FDA Approved, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.