Capseal, Round Head, Plastic, White, PK1000
Mfr # MSS-34-1000
Zoro # G1899095
product price: $380.99
/pk 1000, $0.38/ea
Free Shipping & Returns
Key Features
Construction
Plastic
Material
Plastic
For Use With
Steel Drums
Type
Round Head
Characteristics
Press On Steel Drum Bung Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSS-34-1000
Zoro #
G1899095
UPC #
-
Country of Origin
United States
Dimensions
Dia.
3/4 in
For Plug Size
3/4 in
Details
Item
Drum Plug Capseal
Construction
Plastic
Material
Plastic
For Use With
Steel Drums
Type
Round Head
Characteristics
Press On Steel Drum Bung Cap
Body Material
plastic
Standards
FDA Approved
Melting Temp.
189 Degrees C
Includes
Pull Ring
Color
White
Capseal Attachment
Press On
For Plug Head Shape
Round
Melting Temperature
372.2 Degrees F
Features
Press On Steel Drum Bung Cap
Description
Drum Plug Capseal, Color White, For Plug Head Shape Round, For Use With Steel Drums, Material Plastic, Capseal Attachment Press On, For Plug Size 3/4 in, Melting Temperature 372.2 Degrees F, Standards FDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.