Zoro Homepage
This item is Discontinued.
Snap Seals Capseal, Round Head, Plastic, Cream, PK100 CSS-2-100

Capseal, Round Head, Plastic, Cream, PK100 (Discontinued)

  • Mfr # CSS-2-100
  • Zoro # G1899068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS-2-100
Zoro #
G1899068
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2"

Details

Construction
Plastic
Item
Capseal
For Use With
Steel Drums
Type
Round Head
Body Material
plastic
Standards
FDA Approved
Characteristics
Press On Steel Drum Bung Cap
Includes
Pull Ring
Color
White
Melting Temp.
189 Degrees C

Description

Capseal, Color White, For Use With Steel Drums, Includes Pull Ring, Standards FDA Approved, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.