Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series

  • Mfr # VHC4-4M

  • Zoro # G6138203


product price: $27.29
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHC4-4M
Zoro #
G6138203
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Length
2-3/32"
Thread Size
1/4"-18
Overall Length
2 3/32 in
Max. Outside Dia.
1 in
Coupling Size
1/4 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
3.8 gpm
Max. Pressure
6500 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
H
Shut Off
Yes
For Use With
Rubber Hose
Body Material
Steel
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Valve Design
Poppet
Bearing Material
440 Stainless Steel
Operating Temp. Range
-40 Degrees to 200 Degrees F
Coupler Connection Type
MNPT
Locking Mechanism
Ball
Parker Interchange
VHC4-4M
Includes Valve
Yes
Valve Type
Poppet
Finish/Coating
Zinc Plated
Max. Flow Rate
14.384 lpm
Hose Fitting Gender
Male
Coupling Component
Socket
Includes Shut Off
Yes
Includes Bearing
Yes
Max. Working Pressure @ 70 F
6,500 psi
Fitting Type
MNPT

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, Steel, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 6,500 psi, Max. Flow Rate 14.384 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.