Dust Cap, 71 Series, 1/2 In. Nipples
Mfr # 71-3PNC-8
Zoro # G6129934
product price: $7.39
/eaKey Features
Fits Brand
Snap-Tite
For Use With
Quick Couplings
For Use With Mfr. Model Number
BVEAC12-12F
Includes
Nipple Protector
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-3PNC-8
Zoro #
G6129934
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1/2 in
Details
Item
Dust Cap
Fits Brand
Snap-Tite
For Use With
Quick Couplings
For Use With Mfr. Model Number
BVEAC12-12F
Includes
Nipple Protector
Material
PVC
For Hose Type
Hydraulic
Description
Dust Cap, For Hose Type Hydraulic, For Use With Quick Couplings, PVC, Includes Nipple Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.