Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Cap, 71 Series, 1/4 In. Nipples

  • Mfr # 71-3PNC-4

  • Zoro # G6229465


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Fits Brand
Snap-Tite
For Use With Mfr. Model Number
BVEAC12-12F
For Use With
Quick Couplings
Material
PVC
Includes
Nipple Protector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-3PNC-4
Zoro #
G6229465
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in

Details

Item
Dust Cap
Fits Brand
Snap-Tite
For Use With Mfr. Model Number
BVEAC12-12F
For Use With
Quick Couplings
Material
PVC
Includes
Nipple Protector
For Hose Type
Hydraulic

Description

Dust Cap, For Hose Type Hydraulic, For Use With Quick Couplings, PVC, Includes Nipple Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.