Dust Cap, 71 Series, 3/4 In. Couplings
Mfr # 71-3PCC-12
Zoro # G6172013
product price: $8.49
/eaKey Features
For Use With Mfr. Model Number
BVEAC12-12F
Fits Brand
Snap-Tite
For Use With
Quick Couplings
Includes
Coupler Protector
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-3PCC-12
Zoro #
G6172013
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
3/4 in
Details
Item
Dust Cap
For Use With Mfr. Model Number
BVEAC12-12F
Fits Brand
Snap-Tite
For Use With
Quick Couplings
Includes
Coupler Protector
Material
PVC
For Hose Type
Hydraulic
Description
Dust Cap, For Hose Type Hydraulic, For Use With Quick Couplings, PVC, Includes Coupler Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.