Zoro Homepage

Dust Cap, 71 Series, 3/4 In. Nipples

  • Mfr # 71-3PNC-12

  • Zoro # G6175057


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Fits Brand
Snap-Tite
For Use With
Quick Couplings
For Use With Mfr. Model Number
BVEAC12-12F
Material
PVC
Includes
Nipple Protector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-3PNC-12
Zoro #
G6175057
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in

Details

Item
Dust Cap
Fits Brand
Snap-Tite
For Use With
Quick Couplings
For Use With Mfr. Model Number
BVEAC12-12F
Material
PVC
Includes
Nipple Protector
For Hose Type
Hydraulic

Description

Dust Cap, For Hose Type Hydraulic, For Use With Quick Couplings, PVC, Includes Nipple Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.