Dust Plug, EA & E Series, 1/4 In Couplings
Mfr # PDP-4
Zoro # G6200704
product price: $5.49
/eaKey Features
For Use With Mfr. Model Number
BVEAC12-12F
For Use With
Quick Couplings
Fits Brand
Snap-Tite
Material
PVC
Includes
Coupler Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDP-4
Zoro #
G6200704
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1/4 in
Details
Item
Dust Cap
For Use With Mfr. Model Number
BVEAC12-12F
For Use With
Quick Couplings
Fits Brand
Snap-Tite
Material
PVC
Includes
Coupler Protector
For Hose Type
Hydraulic
Standards
MIL-C 51234
Description
Dust Cap, For Hose Type Hydraulic, For Use With Quick Couplings, PVC, MIL-C 51234, Includes Coupler Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.