Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size

  • Mfr # SVHN4-4MV

  • Zoro # G6077513


product price:  $79.89
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Connection Type
NPT
Coupler Thread Size
1/4"-18
Seal Material
Fluorocarbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVHN4-4MV
Zoro #
G6077513
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
2 1/32 in
Coupling Size
1/4 in
Max. Outside Dia.
1 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Fluorocarbon
Coupler Flow Rate
3.8 gpm
Max. Pressure
5000 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
316 Stainless Steel
Coupler Finish
Plain
Series
H
Shut Off
Yes
Body Material
316 Stainless Steel
Coupling Locking Type
Ball
Locking Mechanism
Ball
Coupler Connection Type
MNPT
Operating Temp. Range
-20 Degrees to 375 Degrees F
Valve Design
Poppet
Parker Interchange
SVHN4-4MV
Max. Working Pressure @ 70 F
5,000 psi
Includes Bearing
No
Finish/Coating
Plain
Hose Fitting Gender
Male
Coupling Component
Plug
Valve Type
Poppet
Includes Valve
Yes
Includes Shut Off
Yes
Fitting Type
MNPT
Max. Flow Rate
14.38 lpm

Description

Hydraulic Quick Connect Hose Coupling, Plug, H Series, 316 Stainless Steel, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 14.38 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.