Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, H Series

  • Mfr # SVHC24-24FV

  • Zoro # G6067817


product price:  $847.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Fluorocarbon
Coupler Thread Size
1-1/2"-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVHC24-24FV
Zoro #
G6067817
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1-1/2"-11-1/2
Coupler Body Size
1-1/2"
Thread Size
1-1/2"-11-1/2
Overall Length
3 1/4 in
Coupling Size
1 1/2 in
Max. Outside Dia.
3 3/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Fluorocarbon
Coupler Flow Rate
72.0 gpm
Max. Pressure
1500 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
316 Stainless Steel
Coupler Finish
Plain
Series
H
Shut Off
Yes
Body Material
316 Stainless Steel
Coupling Locking Type
Ball
Bearing Material
316 Stainless Steel
Locking Mechanism
Ball
Operating Temp. Range
-20 Degrees to 375 Degrees F
Valve Design
Poppet
Coupler Connection Type
FNPT
Parker Interchange
SVHC24-24FV
Includes Valve
Yes
Includes Shut Off
Yes
Fitting Type
FNPT
Max. Working Pressure @ 70 F
1,500 psi
Valve Type
Poppet
Coupling Component
Socket
Includes Bearing
Yes
Finish/Coating
Plain
Hose Fitting Gender
Female
Max. Flow Rate
272.52 lpm

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, 316 Stainless Steel, Coupling Size 1 1/2 in, Female, Max. Working Pressure @ 70 F 1,500 psi, Max. Flow Rate 272.52 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products