Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, H Series

  • Mfr # SVHN8-8M

  • Zoro # G6175303


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Coupler Thread Size
1/2"-14
Seal Material
Nitrile
Coupler Body Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVHN8-8M
Zoro #
G6175303
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Length
2-15/32"
Thread Size
1/2"-14
Overall Length
2 7/16 in
Coupling Size
1/2 in
Max. Outside Dia.
1 3/8 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
14.0 gpm
Max. Pressure
3750 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
316 Stainless Steel
Coupler Finish
Plain
Series
H
Shut Off
Yes
For Use With
Rubber Hose
Body Material
316 Stainless Steel
Coupling Locking Type
Push-to-Connect
Includes
Barbed, Dry Disconnect, Push-to-Connect, Threaded
Valve Design
Poppet
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 200 Degrees F
Coupler Connection Type
MNPT
Parker Interchange
SVHN8-8M
Includes Shut Off
Yes
Includes Valve
Yes
Hose Fitting Gender
Male
Max. Flow Rate
53 lpm
Coupling Component
Plug
Includes Bearing
No
Fitting Type
MNPT
Valve Type
Poppet
Max. Working Pressure @ 70 F
3,750 psi
Finish/Coating
Plain

Description

Hydraulic Quick Connect Hose Coupling, Plug, H Series, 316 Stainless Steel, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 3,750 psi, Max. Flow Rate 53 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.