Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock

  • Mfr # SVHN6-6F

  • Zoro # G6130302


product price:  $89.49
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Seal Material
Nitrile
Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVHN6-6F
Zoro #
G6130302
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Length
1-27/32"
Thread Size
3/8"-18
Overall Length
1 27/32 in
Coupling Size
3/8 in
Max. Outside Dia.
1 3/16 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
H
Connection Type
NPSF
Seal Material
Nitrile
Coupler Flow Rate
5.0 gpm
Max. Pressure
4000 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
316 Stainless Steel
Coupler Finish
Plain
Shut Off
Yes
Series
Snap-Tite H
For Use With
Rubber Hose
Body Material
316 Stainless Steel
Coupling Locking Type
Push-to-Connect
Includes
Barbed, Dry Disconnect, Push-to-Connect, Threaded
Valve Design
Poppet
Locking Mechanism
Ball
Coupler Connection Type
FNPS
Operating Temp. Range
-40 Degrees to 200 Degrees F
Parker Interchange
SVHN6-6F
Coupling Component
Plug
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
4,000 psi
Includes Bearing
No
Valve Type
Poppet
Finish/Coating
Plain
Max. Flow Rate
18.925 lpm
Fitting Type
Female NPSF
Includes Shut Off
Yes
Includes Valve
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, Snap-Tite H Series, 316 Stainless Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 18.925 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.