Zoro Homepage

Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size

  • Mfr # SPHC8-8F

  • Zoro # G6065324


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
PH
Connection Type
NPSF
Seal Material
Nitrile
Coupler Thread Size
1/2"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPHC8-8F
Zoro #
G6065324
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Length
1-5/8"
Thread Size
1/2"-14
Overall Length
1 5/8 in
Coupling Size
1/2 in
Max. Outside Dia.
1 3/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
PH
Connection Type
NPSF
Seal Material
Nitrile
Coupler Flow Rate
14.0 gpm
Max. Pressure
8000 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
316 Stainless Steel
Coupler Finish
Plain
Series
H
Shut Off
No
Body Material
316 Stainless Steel
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 200 Degrees F
Bearing Material
316 Stainless Steel
Valve Design
Poppet
Coupler Connection Type
FNPS
Includes Bearing
Yes
Max. Working Pressure @ 70 F
3,750 psi
Includes Valve
No
Fitting Type
Female NPSF
Hose Fitting Gender
Female
Includes Shut Off
Yes
Max. Flow Rate
53 lpm
Finish/Coating
Plain
Coupling Component
Socket

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, 316 Stainless Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,750 psi, Max. Flow Rate 53 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.