Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size

  • Mfr # SVHC4-4FV

  • Zoro # G6213094


product price: $93.28
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPSF
Seal Material
Fluorocarbon
Coupler Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVHC4-4FV
Zoro #
G6213094
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
1 21/32 in
Coupling Size
1/4 in
Max. Outside Dia.
1 3/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPSF
Seal Material
Fluorocarbon
Coupler Flow Rate
3.8 gpm
Max. Pressure
5000 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
316 Stainless Steel
Coupler Finish
Plain
Shut Off
Yes
Series
H
Body Material
316 Stainless Steel
Coupling Locking Type
Sleeve
Bearing Material
316 Stainless Steel
Coupler Connection Type
FNPT
Locking Mechanism
Ball
Operating Temp. Range
-20 Degrees to 375 Degrees F
Valve Design
Poppet
Parker Interchange
SVHC4-4FV
Includes Valve
Yes
Max. Flow Rate
14.38 lpm
Coupling Component
Socket
Includes Shut Off
Yes
Fitting Type
Female NPSF
Valve Type
Poppet
Max. Working Pressure @ 70 F
5,000 psi
Includes Bearing
Yes
Hose Fitting Gender
Female
Finish/Coating
Plain

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, 316 Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 14.38 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.