Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size

  • Mfr # SVHC4-4M

  • Zoro # G6210495


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVHC4-4M
Zoro #
G6210495
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Length
2-3/32"
Thread Size
1/4"-18
Overall Length
2 3/32 in
Coupling Size
1/4 in
Max. Outside Dia.
1 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
3.8 gpm
Max. Pressure
5000 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
316 Stainless Steel
Coupler Finish
Plain
Shut Off
Yes
Series
H
For Use With
Rubber Hose
Body Material
316 Stainless Steel
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Valve Design
Poppet
Coupler Connection Type
MNPT
Operating Temp. Range
-40 Degrees to 200 Degrees F
Locking Mechanism
Ball
Bearing Material
316 Stainless Steel
Parker Interchange
SVHC4-4M
Finish/Coating
Plain
Includes Bearing
Yes
Coupling Component
Socket
Max. Flow Rate
14.38 lpm
Includes Shut Off
Yes
Fitting Type
MNPT
Valve Type
Poppet
Hose Fitting Gender
Male
Max. Working Pressure @ 70 F
5,000 psi
Includes Valve
Yes

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, 316 Stainless Steel, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 14.38 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products