Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size

  • Mfr # SVHN12-12M

  • Zoro # G6146323


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVHN12-12M
Zoro #
G6146323
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-14
Coupler Body Size
3/4"
Length
2-3/4"
Thread Size
3/4"-14
Overall Length
2 3/4 in
Coupling Size
3/4 in
Max. Outside Dia.
1 3/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
H
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
25.0 gpm
Max. Pressure
2000 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
316 Stainless Steel
Coupler Finish
Plain
Series
H
Shut Off
Yes
For Use With
Rubber Hose
Body Material
316 Stainless Steel
Coupling Locking Type
Sleeve
Includes
Barbed, Dry Disconnect, Push-to-Connect, Threaded
Operating Temp. Range
-40 Degrees to 200 Degrees F
Valve Design
Poppet
Coupler Connection Type
MNPT
Locking Mechanism
Ball
Parker Interchange
SVHN12-12M
Max. Working Pressure @ 70 F
2,000 psi
Finish/Coating
Plain
Includes Bearing
No
Coupling Component
Plug
Includes Shut Off
Yes
Max. Flow Rate
95 lpm
Valve Type
Poppet
Includes Valve
Yes
Hose Fitting Gender
Male
Fitting Type
MNPT

Description

Hydraulic Quick Connect Hose Coupling, Plug, H Series, 316 Stainless Steel, Coupling Size 3/4 in, Male, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 95 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.