Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, H Series

  • Mfr # SPHC20-20F

  • Zoro # G6154951


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
PH
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
1-1/4"-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPHC20-20F
Zoro #
G6154951
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1-1/4"-11-1/2
Coupler Body Size
1-1/4"
Thread Size
1-1/4"-11-1/2
Overall Length
2 9/32 in
Coupling Size
1 1/4 in
Max. Outside Dia.
2 5/16 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
PH
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
25.0 gpm
Max. Pressure
3000 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
316 Stainless Steel
Coupler Finish
Plain
Shut Off
No
Series
H
Body Material
316 Stainless Steel
Coupling Locking Type
Sleeve
Coupler Connection Type
FNPT
Valve Design
Poppet
Seal Type
Buna N
Operating Temp. Range
-40 Degrees to 200 Degrees F
Bearing Material
316 Stainless Steel
Locking Mechanism
Ball
Max. Flow Rate
94.64 lpm
Includes Valve
No
Fitting Type
FNPT
Includes Shut Off
Yes
Finish/Coating
Plain
Coupling Component
Socket
Max. Working Pressure @ 70 F
1,500 psi
Hose Fitting Gender
Female
Includes Bearing
Yes

Description

Hydraulic Quick Connect Hose Coupling, Socket, H Series, 316 Stainless Steel, Coupling Size 1 1/4 in, Female, Max. Working Pressure @ 70 F 1,500 psi, Max. Flow Rate 94.64 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products